Beli Selang Udara di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Deskripsi:
    Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.
    atribut:
    • Air Outlet: 1/4 One-Touch Coupler
    • Maximum Working Pressure (MPa): 1.47
    • Normal Opreration Pressure: 0.78
    • Operating Temperature Range (°C): -40 to 60
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
    • Color: Orange
  2. Figo Hose Braided Reinforced (Selang Bening / Selang Benang)
    Mulai

    Rp299.900

    Figo Hose Braided Reinforced (Selang Bening / Selang Benang)
    Deskripsi:
    Braided Reinforced Hose / Selang dengan spesifikasi size 3/16 - 3inch adalah selang industri dari brand Figo untuk kebutuhan industri dan bisnis anda.
  3. monotaro Hose Polyurethane for Air (Selang PU / Selang Angin)
    Mulai

    Rp1.499.900

    monotaro Hose Polyurethane for Air (Selang PU / Selang Angin)
    Deskripsi:
    Light weight, pressure resistant air hose. made in Japan. By using polyurethane hose material excellent in cold resistance, it is superior in flexibility even in winter.. Construction painting, automobile maintenance, hose for air toolsDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Color: orange
    • Material: Polyurethane
    • Feature: Cold resistance / pressure resistance / flexibility
    • Suitable fluid: Air
    • Maximum Operating Pressure (MPa): 1.5
    • Operating Temperature Range (°C): -20~60
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. TRUSCO Hose Braid Roll Length 10m (Selang Benang / Selang Air)
    72%
    Mulai

    Rp199.900

    TRUSCO Hose Braid Roll Length 10m (Selang Benang / Selang Air)
    Deskripsi:
    Factory air and water pipe in machine tool, molding machine, factory equipment.
    atribut:
    • Purpose of Use: Industrial air/water pipe for machine tools, molding type machines, factory equipment, etc.
    • Working Pressure (MPa): 1
  5. Togawa Super Air Hose (Selang Angin / Selang Kompresor)
    Mulai

    Rp12.999.900

    Togawa Super Air Hose (Selang Angin / Selang Kompresor)
    Deskripsi:
    -It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.
    atribut:
    • Color: Black
    • Length (m): 100
    • Inner Diameter (mm): 13
    • Outer Diameter (mm): 21.5
    • Regular Size (m): 100
    • Minimum Bending Radius (mm): 65
    • Maximum Working Pressure (MPa): 1 (at 20°C)
  6. TRUSCO TE Type Touch Tube (Selang PU)
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    TRUSCO TE Type Touch Tube (Selang PU)
    atribut:
    • Maximum Working Pressure: 0.8MPa (compressed air ), 0.3MPa (water )
    • Operating Temperature Limits: -5 to 60°C (compressed air), 0 to 40°C (water)
    • Body Material: Polyurethane
    • Total Length (m): 10
  7. monotaro Air Coil Hose (Selang Angin Spiral)
    Mulai

    Rp179.900

    monotaro Air Coil Hose (Selang Angin Spiral)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Fluid: Air
    • Color: yellow
    • Material: Hose/polyurethane, coupler/steel (chrome plated)
    • Air Hose Connection: Two-touch coupler
    • Dimension C (mm): 58Φ±5
    • Inner Dia. x Outer Dia. (Φmm): 5×8
    • Inner Diameter (Φmm): 5
    • Maximum Operating Pressure (MPa): 0.8
    • Operating Temperature Range (°C): -5~60
    • Outer Diameter (φmm): 8
    • Type of Coupler: Small: 20PPA, Large: 20SP
  8. TOYOX Hose Nylon for Paint and Solvent P Series (Selang Nilon)
    Mulai

    Rp51.999.900

    TOYOX Hose Nylon for Paint and Solvent P Series (Selang Nilon)
    atribut:
    • Length(set/m): 100
    • Minimum Bending Radius (mm): 100
  9. CKD New Urethane Tube (Selang PU)
    Mulai

    Rp1.599.900

    CKD New Urethane Tube (Selang PU)
    atribut:
    • Length (m): 100
  10. Tyrone PVC Spring Hose (Selang Spiral / Selang Hisap)
    Mulai

    Rp2.299.900

  11. TEKIRO High Pressure Hose (Selang Angin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    TEKIRO High Pressure Hose (Selang Angin)
    Deskripsi:
    Untuk menyalurkan udara dengan dengan bantuan kompressor untuk keperluan tertentuMaterial : polyurethene
  12. TRUSCO Air Hose (Selang Angin)
    66%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp409.900

    TRUSCO Air Hose (Selang Angin)
    Deskripsi:
    Super soft type and excellent in workability.
    atribut:
    • Color: Orange
    • Operating Temperature Range (°C): -10 to 60
    • Working Pressure (MPa): 1.5
  13. CEJN Stream-Line Straight 8x12 (Selang PU Reinforced)
    Mulai

    Rp16.999.900

  14. TRUSCO Hose Air Recoil Spiral (Selang Kompresor Spiral)
    35%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

    TRUSCO Hose Air Recoil Spiral (Selang Kompresor Spiral)
    Deskripsi:
    Nipple at the connection part is not included.
    atribut:
    • Body Material: Polyurethane Resin
    • Dimension D (mm): 100
    • Dimensions b (mm): 500
    • Dimensions e (mm): 42
    • Inner Diameter x Outside Diameter (phi mm): 5 x 8
    • Maximum Temperature Range (°C): -5 to +60deg C
    • Maximum Working Pressure: 0.8MPa
Daftar Harga Selang Udara Terbaru October 2026
monotaro Air Hose, With One-Touch Coupler (Selang Angin)Rp239.900
Figo Hose Braided Reinforced (Selang Bening / Selang Benang)Rp299.900
monotaro Hose Polyurethane for Air (Selang PU / Selang Angin)Rp1.499.900
Takahiro Reinforced Hose PVC (Selang Air / Selang Benang)Rp649.900
TRUSCO Hose Braid Roll Length 10m (Selang Benang / Selang Air)Rp199.900
Togawa Super Air Hose (Selang Angin / Selang Kompresor)Rp12.999.900
TRUSCO TE Type Touch Tube (Selang PU)Rp65.900
monotaro Air Coil Hose (Selang Angin Spiral)Rp179.900
TOYOX Hose Nylon for Paint and Solvent P Series (Selang Nilon)Rp51.999.900
CKD New Urethane Tube (Selang PU)Rp1.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)